LI-CV 18-volt induction battery
Battery LI-CV-IND 18 volt
BTRYPCK-LI-CV-IND-18V/2,0AH

Register now and access more than 15,100 products
Li-ion technology
Improved performance at a lower weight and no battery memory effect.
The inductive charging process can be integrated into the workflow
The battery must not be removed from the machine during the charging process; this enables the battery to be charged continually between the individual work steps.
Charge status display on the battery
Continuous monitoring of the remaining battery capacity.
Compatible with 18-volt battery system products currently available on the market.
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
For charging the machine directly in the work area. The battery can be placed on the charger together with the relevant apparatus (e.g. screwdriver) during the individual work steps to begin the charging process.
Nominal voltage | 18 V/DC |
Rechargeable battery/battery capacity | 2 Ah |
Charging time | 45 min |
Weight of rechargeable battery/battery | 530 g |
Suitable chargers | AL 30-CV-Li |
Type description | LI-CV-IND 18V/2.0Ah |
RoHS-compliant | Yes |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Product weight (per item) | 530.000 g |
Suitable machines | Würth BS 18-A Combi, Würth BS 18-A Power |
Type of rechargeable battery/battery | Li-lon |