Welcome to Würth Portugal For trade customers only

LI-CV 18-volt induction battery

Battery LI-CV-IND 18 volt
BTRYPCK-LI-CV-IND-18V/4.0AH

Art.-no. 5704500140
EAN 4046777073164

Prices for customers after login
LI-CV 18-volt induction battery

Art.-no. 5704500140

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Powerful and robust 18-volt battery with induction charging function.

Li-ion technology


Improved performance at a lower weight and no battery memory effect.



The inductive charging process can be integrated into the workflow


The battery must not be removed from the machine during the charging process; this enables the battery to be charged continually between the individual work steps.



Charge status display on the battery


Continuous monitoring of the remaining battery capacity.



Compatible with 18-volt battery system products currently available on the market.

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For charging the machine directly in the work area. The battery can be placed on the charger together with the relevant apparatus (e.g. screwdriver) during the individual work steps to begin the charging process.

Nominal voltage

18 V/DC

Rechargeable battery/battery capacity

4 Ah

Charging time

80 min

Weight of rechargeable battery/battery

706 g

Suitable chargers

AL 30-CV-Li

Type description

LI-CV-IND 18V/4.0 Ah

RoHS-compliant

Yes

WEEE (taking back waste electrical and electronic equipment)

06

Product weight (per item)

706.000 g

Suitable machines

Würth BS 18-A Combi, Würth BS 18-A Power

Type of rechargeable battery/battery

Li-lon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information