Lens repair set
Lens repair set
REPSET-F.LENS-ORNG
Art.-no. 081246 117
EAN 4053479128559
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Set of five films for repairing cracks in the lens
- For rear lights on cars, trucks, buses, and tractors
- Reverse-applied special adhesive with excellent adhesive properties
- UV-resistant colours
- Excellent weather resistance
0899800367
Product information
Datasheets(X)
Colour | Orange |
Length | 196 mm |
Width | 96 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!