Li-ion Battery
BTRY-LIION-HANDLAMP-ERGOPOWER-BOOST
Art.-no. 0827940457
EAN 4056807746210
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
3.7V 4400mAh Li-ion Battery
Spare battery for ERGOPOWER BOOST (Art. No. 0827 940 450)
Product information
Datasheets(X)
Type of rechargeable battery/battery | Li-lon |
Nominal voltage | 3.6 V/DC |
Rechargeable battery/battery capacity | 4200 mAh |
Product weight (per item) | 100.000 g |
Colour | Blue |