Welcome to Würth Portugal For trade customers only

Light welding 3.5% Silver

Silver solder no. 35
SLDR-(SILVER-3,5P)-250G

Art.-no. 0987035

EAN 4045989818600

Individual price display after login
Light welding 3.5% Silver

Art.-no. 0987035

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

96.5% tin, 3.5% silver DIN 1707
  • Very fine welding, excellent adhesion

  • For installation of copper pipes, drinking water pipes, heating, electronics and refrigeration industry
Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Wire diameter

2 mm

Spool diameter

45 mm

Weight of content

250 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information