Lightweight design
EXHSTHOSE-LWGHTDESG-NPREN-L5M
Art.-no. 0691810005
EAN 4046777357356
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
For extracting exhaust gas
- Black rubber hose with a highly corrugated sublayer, reinforced corrugated exterior with a fabric-like overlapping finish resistant to abrasion and atmospheric agents
- Crush resistant for heavy-duty use on floors
Product information
Datasheets(X)
Length | 5 m |
Hose connection diameter | 100 mm |
Hose length | 5 m |
Material | Neoprene |
Colour | Black |
Max. operating temperature | 150 °C |
Product weight (per item) | 6 kg |