Welcome to Würth Portugal For trade customers only

Liquid hand soap

DISINFGEL-HND-WHITE-5LTR

Art.-no. 0893117520

EAN 4045989671991

Individual price display after login
Liquid hand soap

Art.-no. 0893117520

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Liquid soap concentrate in gel.

High cleaning capacity


Quickly and easily cleans hands, leaving them hydrated and fresh.


Gel for ease of use and less waste.



Neutral pH


Maximum skin safety.


Suitable for all skin types, even the most sensitive.


Does not dry or irritate skin, even with frequent washing.



Biodegradable


Compliant with Regulation (EC)


No. 648/2004 on cleaning agents.


Not harmful to the environment.


Non-hazardous product.



"Mountain" scent


Light pleasant scent.


White.

Biodegradability > 90%

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

5 l

Smell/fragrance

Marine

Colour

White

pH value

5.5-6.0

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information