Load strap open double hook
STRP-RTCH-CARGO-GANC.ABRT-5T-9M-50MM
Art.-no. 571391850
EAN 4099618104305
Register now and access more than 15,100 products
Characteristics
- Open double hook
- Polyester strap
- Thickness 2.6 mm
- Ergonomic ratchet made of highly resistant and durable steel
- Temperature range for use: -40 ºC to +100 ºC
- Secure, fast and simple load fastening
- Information label with instructions for use
- Lashing straps, not for lifting
DIN EN 12195-2
Datasheets(X)
Width | 50 mm |
Length | 9 m |
Length of belt controller | 50 mm |
Permitted tensile force LC in the strapping | 5000 daN |
Permissible LC tensile force when pulled directly | 2500 daN |
Pre-load | 300 daN |
Hand force with ratchet | 50 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Shape of the hook | Claw hook |
Label inside | Yes |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |