Welcome to Würth Portugal For trade customers only

Locking bolt MS 5000

Locking bolt MS 5000 with euro thread
LOKBLT-FRNLOK-MS5000-ZD-(NI)-EUROTHR

Art.-no. 0683530417
EAN 4045727460238

Prices for customers after login
Locking bolt MS 5000

Art.-no. 0683530417

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal trade store
Exclusively for trade customers

Register now and access more than 15,100 products

  • With Euro thread and eccentric adjustment

  • Efficient pre-drilling for a slot with 5 mm diameter

Specified dimensions not binding. Subject to technical changes!

Product information

Würth Portugal Catalogue

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel / Die-cast zinc

Surface

Nickel plated

Drill hole diameter

5 mm

Thread type

Euro thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information