Welcome to Würth Portugal For trade customers only

Locking pliers set

Locking pliers set ZEBRA 3 pcs
LOKPLRS-SET-(UNI-JAWS)-3PCS

Art.-no. 071309 28
EAN 4045727326879

Prices for customers after login
Locking pliers set

Art.-no. 071309 28

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

With universal jaws
  • Smooth-action release lever with spring mechanism

  • One-hand operation – pulling instead of pushing

  • Jam nut for locking the clamping width, consistent adjustment during repetitive operations

  • Ergonomic and appealing design

  • High-quality epoxy coating, welding beads remain barely adhesive

  • Less rust infiltration than with nickel

2 Years Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

3 PCS

Locking pliers set including:
Locking pliers with prism jaws
1 x
Locking pliers with prism jaws

LOKPLRS-UNIJAW-L200MM

Description:
Length: 200 mm
For a variety of clamping possibilities through combining straight and half-round jaw shapes
Quantity: 1 x
1 x
Locking pliers with prism jaws

LOKPLRS-UNIJAW-L235MM

Description:
Length: 235 mm
For a variety of clamping possibilities through combining straight and half-round jaw shapes
Quantity: 1 x
1 x
Locking pliers with prism jaws

LOKPLRS-UNIJAW-L300MM

Description:
Length: 300 mm
For a variety of clamping possibilities through combining straight and half-round jaw shapes
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information