Locking pliers with prism jaws
Vice-grip pliers with universal jaws
LOKPLRS-UNIJAW-L300MM
Art.-no.
071309 27
EAN 4045727295922
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.

Exclusively for trade customers
Register now and access more than 15,100 products
For a variety of clamping possibilities through combining straight and half-round jaw shapes
- Smooth-action release lever with spring mechanism
- Convenient and effortless one-handed operation - pulling instead of pressing
- Made from high-strength rolled, partly forged and oil-hardened steel
2 Years Warranty
Product information
Datasheets(X)
Length | 300 mm |
Min./max. clamping width | 0-60 mm |
Material | Steel |
Surface | Epoxy coating |