Low-cut safety shoes MONTANA
SAFESH-S1P-MONTANA-SRC-GREY-SZ38
Art.-no. 535786338
EAN 4053479286846
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
EPI CAT. II
S1P SRC/EN 20345
S1P SRC/EN 20345
- Leather extremely resistant to everyday use
- Breathable lining
- Mouldable, anti-static, micro-perforated and absorbent insole
- Dual-density, anti-static, anti-slip (SRC), hydrocarbon-resistant PU sole with shock-absorbing heel.
- Protective non-metal toe cap
- Leather gusset for toe protection
- Anti-perforation protective non-metal midsole
- Approx. weight (Size 42): 1350 g/pair
Product information
Datasheets(X)
Application area
For comfortable use and protecting the user in tasks and environments involving risks that require low-cut safety shoes. Suitable for dry environments where the foot is at risk of being perforated or crushed.
Colour | Grey |
Size | 38 |
Material of shoes upper | Nubuck |
Safety category | S1P |
Standards | ISO 20345 |
ISO | 20345 |