Welcome to Würth Portugal For trade customers only

MASPLAN

LEVLCOMPD-MASPLAN-(1-10MM)-25KG

Art.-no. 0890353043

EAN 4046777499315

Individual price display after login
MASPLAN

Art.-no. 0890353043

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

High-performance self-levelling compound.

Dry pre-mix made of mixed binders, limestone and siliceous aggregates, additives and reinforcing fibres for easy handling and optimisation of the self-levelling characteristics.



Properties


  • High self-levelling power

  • Application from 3 mm to 10 mm

  • For indoor use


Precautions and recommendations


  • Do not apply below 5ºC or above 30ºC

  • Do not apply when there is a risk of frost, rain, strong winds or direct sun

  • Do not mix with other products or fillers

  • Do not apply on wet surfaces or surfaces subject to increasing humidities

  • Do not apply product that has started to set or softened compounds

  • Recommended thickness: between 3 mm and 10 mm, per layer. If it is necessary to apply a second layer (up to max. 20 mm), wait until the first layer has hardened

  • You must wait at least 12 hours to apply the coating

  • It is important to respect the water quantities in the mixer to prevent the product from splitting, high shrinkage and reduced resistance
Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Intended for smoothing irregular surfaces, giving them a smooth, level finish. Adjustment of floors in the application of: floating floors, ceramic, vinyl, carpet, tiles, wood or other coverings.

Instructions

Surfaces must be resistant, stable and clean, free from dust, remnants of release agents, paint, organic products etc. UNIRESIN bonding resin should be used before applying MASPLAN on ceramics. Mechanically mix 25 kg of the powder product with 24% water (6.0 litres of water per package), with a low-speed electric mixer, until a smooth, lump-free paste is obtained. Apply manually on the surface using a metal spatula. For a smoother finish, use a spiked roller after application.

Chemical basis

Cement and additives

Colour

Light grey

Mixing ratio

0.2 l/kg

Processing time

20 min

Application quantity per coating thickness

1.65 kg/mm/m²

Min./max. processing temperature

5 to 30 °C

Application conditions

at 20°C

Max. processing time

30 min

Hardening time

2 d

May be walked on after max.

12 h

May be walked on in following conditions

once completely dry

Can be covered after max.

3 h

Full resilience

7 d

Conditions for full resilience

at room temperature

Min. processing temperature

5 °C

Max. processing temperature

30 °C

Application quantity in weight/area

1.65 kg/m²

Min. compressive strength

35 N/mm²

Min. flexural strength

5 N/mm²

Weight of content

25 kg

Contents

0.018 m³

Shelf life from production

6 Month

Conditions to maintain shelf life from production

dry storage area

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information