Welcome to Würth Portugal For trade customers only

MASREP

Mortar repair and finishing MASREP
REPMORT-(MASREP)-GREY-25KG

Art.-no. 0890353039

EAN 4046777513776

Individual price display after login
MASREP

Art.-no. 0890353039

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Passivation mortar, repair and finishing of concrete.

Dry pre-mix made of mixed binders, limestone and siliceous aggregates, adjuvants and reinforcing fibres for easy handling and optimisation of the resistance characteristics.



Properties


  • Class R4, pursuant to the requirements of NP EN 1504-3

  • Fast-drying thixotropic mortar and compensated shrinkage


Precautions and recommendations


  • Do not apply below 5ºC or above 30ºC

  • Do not apply when there is a risk of frost, rain, strong winds or direct sun

  • Do not mix with other products or fillers

  • Do not apply on painted surfaces or plaster

  • Do not apply product that has started to set or softened compounds

  • Recommended thickness: between 5 mm and 35 mm, per layer

  • It is important to respect the water quantities in the mixer to prevent the product from splitting, high shrinkage and reduced resistance
Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Intended for use in repair systems for concrete with structural damage. Simultaneously carries out the reinforcement passivation, repairing the concrete


structure and obtaining a fine final finish. Apply to horizontal and vertical concrete surfaces, both inside and outside, such as beams, pillars and surfaces with a concrete finish.

Instructions

Surfaces must be resistant, stable and clean, free from dust, remnants of release agents, paints, organic products etc. Wet the concrete surface beforehand. Rust on reinforcement iron that is crumbling must be removed with abrasive blasting. Mechanically mix 25 kg of the powder product with 16.5% water (4.12 litres of water per package), with a low-speed electric mixer, until a consistent, lump-free paste is obtained. Apply by hand, filling and compacting the area to be repaired, in layers from 5 mm to 35 mm.

Chemical basis

Cement and additives

Moulded density

1400 kg/m³

Moulded density of the mortar

1200 kg/m³

Colour

Grey

Container

Bucket

Min. processing temperature

5 °C

Max. processing temperature

30 °C

Min. coating thickness

5 mm

Max. coating thickness

35 mm

Application quantity per layer thickness/conditions

1.9 kg/mm/m² / depending on the processing/use

Hardening time

30 min

Hardening time conditions

at 20°C, 150-200 g/m² applied amount

Hardening time / conditions

30 min / at 20°C, 150-200 g/m² applied amount

Working life

15 min

Min. temperature resistance of the hardened material

5 °C

Max. temperature resistance of the hardened material

200 °C

Application quantity per coating thickness

1.9 kg/mm/m²

Application quantity conditions

depending on the processing/use

pH value

12-13

Conditions for pH value

neutral

Shelf life from production

12 Month

Conditions to maintain shelf life from production

Dry, at room temperature

Shelf life from production/conditions

12 Month / dry, at room temperature

Weight of content

25 kg

Product weight (per item)

25 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information