Welcome to Würth Portugal For trade customers only

MASTOP

LEVLCOMPD-MASTOP-(10-25MM)-25KG

Art.-no. 0890353051

EAN 4046777513783

Individual price display after login
MASTOP

Art.-no. 0890353051

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

High-performance levelling compound.

Dry pre-mix made of special cements, siliceous aggregates and adjuvants, for easy handling and optimisation of levelling characteristics.



Properties


  • High levelling power

  • Application in layers up to 25 mm

  • For indoor and outdoor use


Precautions and recommendations


  • Do not apply below 5ºC or above 30ºC

  • Do not apply when there is a risk of frost, rain, strong winds or direct sun

  • Do not mix with other products or fillers

  • Do not apply on wet surfaces or surfaces subject to increasing humidities

  • Do not apply product that has started to set or softened compounds

  • Recommended thickness: up to 25 mm per layer

  • You must wait at least 12 hours to apply the coating

  • It is important to respect the water quantities in the mixer to prevent the product from splitting, high shrinkage and reduced resistance
Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Intended for correcting irregular surfaces. Adjustment of irregular cement surfaces, preparing them for eventual covering with ceramics, natural stone, parquet and resilient materials. Suitable for use on floors or walls, both indoors and outdoors, up to 25 mm thick.

Instructions

Surfaces must be resistant, stable and clean, free from dust, remnants of release agents, paint, organic products etc. UNIRESIN bonding resin should be used before applying MASTOP on ceramics. Mechanically mix 25 kg of the powder product with 16% water (4.0 litres of water per package), with a low-speed electric mixer, until a smooth, lump-free paste is obtained. Apply manually on the surface, using a trowel. The next layer should be applied once the previous layer starts to harden.

Chemical basis

Cement and additives

Colour

Grey

Application quantity per coating thickness

1.7 kg/mm/m²

Min./max. processing temperature

5 to 30 °C

Hardening time

7 d

Min. processing temperature

5 °C

Max. processing temperature

30 °C

Application quantity conditions

depending on the processing/use

Weight of content

25 kg

Container

Bucket

Shelf life from production

6 Month

Conditions to maintain shelf life from production

dry storage area

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information