METAL COAT thinner
THINNER-(METAL COAT)-4LTR
Art.-no. 5866320001
EAN 4053479691053
Register now and access more than 15,100 products
See the product data sheet of the product to be diluted.
Datasheets(X)
Dilution of synthetic, epoxy, acrylic and cellulose products. Suitable for the Metal Coat range.
Contents | 4 l |
Container | Can |
Weight of content | 4 kg |
Chemical basis | Glycol and polyglycol ether, additives |
Smell/fragrance | Ketones |
Colour | Colourless |
Density | 0.88 kg/dm³ |
Conditions to maintain shelf life from production | at 23°C and 50% relative humidity |
Shelf life from production | 24 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!