Welcome to Würth Portugal For trade customers only

MIG/MAG 256C semi-automatic welding system 400 MW

Welding system MIG/MAG MIG 400 MW
WELDSYS-MIG/MAG-(MIG 400 MW)-REFRIGD

Art.-no. 5952350401

EAN 4099618927423

Individual price display after login
MIG/MAG 256C semi-automatic welding system 400 MW

Art.-no. 5952350401

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Ideal for welding steel, aluminium and stainless steel. A robust and versatile choice for a variety of industrial applications.

High performance


Ideal for demanding industrial applications.



Large capacity


Equipped to weld a wide range of materials, including steel, aluminium and stainless steel, with different wire diameters.



Adjustable range


It allows greater versatility in welding materials of various thicknesses.



Efficiency guaranteed


With a duty cycle of 35 % at maximum current.



Water cooled for intensive work


Ensures continuous performance and greater durability.



Two-metre cable


Greater reach and flexibility during work.



Robust and durable


Ability to weld steel up to 10 mm thick.



IP21 protection index



RoHS compliant

Notice

The electrical plug is not supplied. The mains plug must be installed according to the diagram supplied with the appliance.

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

400 V

Weldable wires

Steel, diameter 0.8-1.2 mm, Aluminium, diameter 1.0 - 1.2 mm, Steel/stainless steel, diameter 0.8 - 1.6 mm

Min./max. current

20-400 A

ON time at max. current (40°C)

35 %

Max. current

400 A

Welding current at max. current (40°C)

250 A

Cable length

2 m

Weldable material thickness

Steel/stainless steel 0.8-8 mm, Aluminium 2 - 6 mm, TIG welding steel/stainless steel 1 - 4 mm, Steel up to 10 mm

Length

1030 cm

Weight of machine

95.3 kg

Width

470 cm

Height

1140 cm

IP protection class

IP 23

RoHS-compliant

Yes

MIG/MAG 256C semi-automatic welding system 400 MW including:
Clamp
1 x
Clamp

SP-EARTHCLAMP-3M-400V-50/60HZ

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
TIG torch

TRCH-WIG-(F.WELDINV-EWI160/200)

For EWI 140S / EWI 160S / EWI 180S / EWI 200S
x 1 pcs
Electrode welding cable

ELTRDSHWCBL-(F.ELTRDWELD-EWI)-25SMM

For electrode welding inverter EWI 180S/EWI 200S
x 1 pcs
Welding torch MIG 501 for MIG 400 MW

WELDTRCH-(MIG 501)-ALU-F.(MIG 400 MW)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Welding wire SG2

WELDWRE-MIG-SG2-PLABSKT-15KG-0,8

Fixed coil winding
x 1 pcs
Basket coil adapter K 300

ADAPT-BSKTCOIL-WELD-W.SPRING-K300/D180MM

Adapter for using 15 kg wire basket coils in MM devices.
x 1 pcs
Welding wire SG2

WELDWRE-MIG-SG2-PLABSKT-15KG-1,0MM

Fixed coil winding
x 1 pcs
MIG welding wire f stainless steel A308

WELDWRE-MIG-A308-15KG-0,8MM

x 1 pcs
Welding wire SG2

WELDWRE-MIG-SG2-PLABSKT-15KG-1,2MM

Fixed coil winding
x 1 pcs
MG welding wire aluminium in accordance with DIN 1732

WELDWRE-MIG-ALMG5-BSKT-7,0KG-1,0MM

For MIG welding of aluminium
x 1 pcs
MG welding wire aluminium in accordance with DIN 1732

WELDWRE-MIG-ALMG5-BSKT-7,0KG-1,2MM

For MIG welding of aluminium
Individual Portugal

COOLING-LIQUID-30PERCNT-BLUE-5LTR

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information