MIG/MAG torch OX 36
TRCH-(OX 36)-4M
Art.-no. 5952363154
EAN 4099618128479
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Air-cooled and with Euro connection.
Wire diameter
0.8, 1.0 and 1.2 mm
Maximum amperage
380 A
Anti-slip handle
Greater precision and safety
Ball joint cable support
Allows for easier movement by the operator
Product information
Datasheets(X)
Hose length | 4 m |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!