Welcome to Würth Portugal For trade customers only

MOSS & CLEAN

Cleaning and restoring of surfaces MOSS & CLEAN
STNCLNR-FLR-(MOSS/CLEAN)-MOULDREM-10L

Art.-no. 0890966010

EAN 4058794052879

Individual price display after login
MOSS & CLEAN

Art.-no. 0890966010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Sodium hydroxide cleaning product in solution with fungicidal and algicidal properties for cleaning and restoring surfaces.

Ready to apply



Solvent-free product



Developed to eliminate bacteria, fungi, algae and various dirt, responsible for surface deterioration

Notice

Avoid contact with surfaces made of zinc, aluminium and other metals.

This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications, and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Recommended for outdoor use on all types of mineral substrates, cement, concrete, stones and ceramic tiles.

Instructions

Use a brush, roller or gun to apply the product to the surface to be cleaned. Allow to work for 15 to 30 minutes. Rinse with plenty of water to remove the product. Its low viscosity allows it to penetrate the pores, ensuring greater efficiency. Do not apply to hot surfaces. The surface to be applied can be slightly wet. The tools used should be cleaned with water.

Contents

10 l

Smell/fragrance

Characteristic

Colour

Colourless

Chemical basis

Sodium hydroxide

Density/conditions

1.024 g/cm³ / at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information