Welcome to Würth Portugal For trade customers only

MS FIXIT transparent

HYBRSEAL-(MS FIXIT)-CLEAR-290ML

Art.-no. 0892300210

EAN 4099618924446

Individual price display after login
MS FIXIT transparent

Art.-no. 0892300210

Individual price display after login
Quantity
PU
x 24 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Universal hybrid adhesive, flange sealant and paste for use on most surfaces.

Good bonding and durable elasticity



It can be painted with appropriate paints and sanded after drying


The paint must always be tested



Product free of silicone, isocyanates and solvents

Notice

It can be used indoors and outdoors (colours). The transparent product is recommended for indoor use only as exposure to UV radiation can lead to discolouration and cracking in the product. Resistance to salt water, but not to chlorides. Not suitable for rejoining areas that are in constant contact with water. Not suitable for PP, PE, PC, PMMA, PTFE, soft plastics, rubber and bituminous substrates. Not suitable for mirrors and natural stone.

The instructions for use are recommendations that are provided on the basis of our own tests and experience. We recommend that you perform your own tests before each application. Due to the vast number of applications and processing and storage conditions, we do not assume any responsibility for the end result of a specific application. Insofar as our free customer service provides technical information or serves as an advisory service, this service does not assume any liability unless the advice or information provided falls within the scope of our contractually agreed and specified service or the consultant acted intentionally. We guarantee the consistent quality of our products. We reserve the right to make technical changes to and further develop our products.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Construction sector, automotive industry, shipbuilding, metalwork and joinery. Can be applied on surfaces with wood, stone, concrete, glass, rigid plastics, plaster, metal, expanded polystyrene.

Instructions

The product should be applied via vertical stringing, 10 to 20 cm between them, to facilitate the ventilation and subsequent drying of the product. Do not apply the product as dots.

Contents

290 ml

Chemical basis

MS polymer

Colour

Clear

Shore A hardness

45

Full curing speed/conditions

2.5 mm/d / 23°C and 50% relative humidity

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 90 °C

Min. breaking elongation

450 %

Min. skin-formation time

10 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Coating compatibility

Yes

Shelf life from production/conditions

18 Month / at 5°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information