MULTI METAL PRIMER
Metal primer Multi
PRIM-METAL-MULTI-4LTR
Art.-no. 5866105104
EAN 4056807652733
Register now and access more than 15,100 products
Properties
- Good anti-corrosive power
- Good filling
- Quick drying
- Matt film
- Excellent bond to iron, aluminium and galvanised steel
Datasheets(X)
Recommended for the metalworking and civil construction industry. Suitable for light or galvanised metals.
Apply in cross-coats with air pressure between 3.5–4.5 kg/cm². Application viscosity: 30 inches ± 2 inches (Ford cup 4). Finishes can be applied after 24 hours (minimum) with Metal Coat 2K, Metal Coat 1K, Metal Coat Direct to Rust.
| Weight of content | 5.6 kg | 
| Contents | 4 l | 
| Chemical basis | Modified alkyd resin | 
| Colour | Squirrel grey RAL 7000 | 
| Drying time | 8 h | 
| Yield (area) | 9 m² | 
| Conditions for drying time | at 23°C and 50% relative humidity | 
| Max. coating thickness | 100 µm | 
| Max. processing temperature | 90 °C | 
| Density | 1.25 kg/dm³ | 
| Min./max. temperature resistance | 5 to 40 °C | 
| Max. temperature resistance | 40 °C | 
| VOC concentration (CH) | 40 % | 
| Min. processing temperature | 5 °C | 
| Shelf life from production | 24 Month | 
| Conditions to maintain shelf life from production | at 10°C to 30°C | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
 
