Machine case For MH 5-XES chipping hammers
Empty case for chipping hammer MH 5-XES
CASE-EMPTY-(MH5-XES)-F.07025631
Art.-no.
0955702563
EAN 4050382428165
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Product information
Datasheets(X)
Length | 600 mm |
Width | 400 mm |
Height | 130 mm |
Material | Plastic |
Product weight (per item) | 2120 g |