Welcome to Würth Portugal For trade customers only

Mandatory composite sign

Use hand, foot and head protection (w. PT text)
MANTRYSIGN-PROTGLOV/BOOT/HELM-800X400

Art.-no. 0899075072

EAN 4053479542058

Individual price display after login
Mandatory composite sign

Art.-no. 0899075072

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Size 800 x 400 mm

Sign


Hand, foot and head protection must be worn



Approval


In accordance with Decree-Law No. 141/1995 of 14 June and with Administrative Decree 1456-A/1995 of 11 December



High resistance and durability


2 mm thick flexible PVC

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

400 mm

Width

800 mm

Thickness

2 mm

Material

PVC - Polyvinyl chloride

Colour

Blue, White

Lettering colour

White

Product weight (per item)

450 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information