Mandatory composite sign for Construction Site
Boots, hard hat and no entry/load (with PT text)
MANTRYSIGN-BUILD-PVC-800X400MM
Art.-no. 0899075073
EAN 4053479542010
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Size 800 x 400 mm
Sign
Danger suspended loads, No entry to non-construction personnel, Safety boots must be worn and Safety helmet must be worn
Approval
In accordance with Decree-Law No. 141/1995 of 14 June and with Administrative Decree 1456-A/1995 of 11 December
High resistance and durability
2 mm thick flexible PVC
Product information
Datasheets(X)
Length | 400 mm |
Width | 800 mm |
Thickness | 2 mm |
Material | PVC - Polyvinyl chloride |
Colour | Blue, White, Red, Black, Yellow |
Product weight (per item) | 450 g |