Welcome to Würth Portugal For trade customers only

Mandatory sign "Use foot protection"

Use foot protection (with PT text)
MANTRYSIGN-SAFEBOOT-PVC-400X300MM

Art.-no. 0899075070
EAN 4053479542034

Prices for customers after login
Mandatory sign "Use foot protection"

Art.-no. 0899075070

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Size 300 x 400 mm

Approval


In accordance with Decree-Law No. 141/1995 of 14 June and with Administrative Decree 1456-A/1995 of 11 December



High resistance and durability


2 mm thick flexible PVC

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

400 mm

Width

300 mm

Thickness

2 mm

Material

PVC - Polyvinyl chloride

Colour

Blue, White

Lettering colour

White

Product weight (per item)

200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information