Welcome to Würth Portugal For trade customers only

Max flat chisel VIB-TEC SPEED

FLCHIS-MAX-CORRUGATED-L400-W25MM

Art.-no. 0647872425

EAN 4045989838295

Individual price display after login
Max flat chisel VIB-TEC SPEED

Art.-no. 0647872425

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

With extra impact energy

VIB-TEC operating principle


The main blow of the chipping hammer pushes the chisel against the concrete demolishing a certain quantity. The impact waves (vibrations) between the first and next blows produce other impacts, removing a further quantity of concrete. As most energy is on the shank, the impact energy is higher than traditional chisels. In other words, the vibrations are also used to remove the concrete



Stock removal is increased by 30% compared with traditional flat chisels



Self-sharpening, no need for sharpening



Constant removal strength up to 50 work hours

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

400 mm

Width

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information