Mesh cable grip for nylon probe
Mesh basket
ACCESSORY FOR FIBER GLASS BACK TAPE
Art.-no. 0975801183
EAN 4045727991923
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- Continuous thread with zinc-plated steel cable
- For easy threading of bundles of cables or individual cables with large diameters into pipes
- Threaded connection
Product information
Datasheets(X)
Length | 210 mm |
Suitable for min. external diameter | 6 mm |
Suitable for max. external diameter | 9 mm |
Connection thread | IT M5 |
Material | Steel |
Material of connection | Brass |
Surface | Zinc plated |
Product weight (per item) | 1.000 g |