Metal Coat 2K hardener
Hardener 2K metal coat
HARD-LAC-METAL-5866026005/7011/8014-1LTR
Art.-no. 587202200
EAN 4046777716337
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Product information
Datasheets(X)
Contents | 1 l |
Chemical basis | Xylene |
Density | 0.945 g/cm³ |
Density conditions | at 20°C |
Colour | Colourless |
Shelf life from production | 6 Month |
Conditions to maintain shelf life from production | at room temperature |
Weight of content | 0.945 kg |
Product weight (per item) | 0.945 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!