Welcome to Würth Portugal For trade customers only

Metal frame anchor WUS 10

Metal frame anchor, WUS 10, countersunk screw
ANC-(WUS-SK)-(A2K)-Z3-60-10X92

Art.-no. 091043692
EAN 4046778356433
Prices for customers after login
Metal frame anchor WUS 10

Art.-no. 091043692

Prices for customers after login
Quantity
PU
x 100 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For window mounting in all solid materials. Countersunk head screw, PZ3 drive, zinc plated steel
  • Universal frame anchor for light loads

  • Excellent fitness for purpose with concrete, solid stone masonry, natural stone surfaces

  • Fast, economical push-through installation

  • Tension-free spaced installation

  • Locking cam for hollow profiles and as an anti-rotation device

  • Concealed mounting via cover cap

  • Suitable for machine insertion using PZ3 drive

  • Captive cone

  • Sleeve: Sheet steel, Al/Zn coating

  • Screw: Galvanised steel, blue passivated

  • Cone: Galvanised steel, blue passivated
Proof of Performance

Tested fire resistance time at increasing temperatures in accordance with DIN 4102 and on direct exposure to flames

Notice

Installation guidelines/RAL Quality Assurance Association:


The fixture must safely transfer all standard forces affecting the window to the structure. This means the total load must be calculated from e.g. the window load, wind load and working load (see DIN 1055). The currently applicable building regulations stipulate that buildings and their components must be planned in such a way that they do not endanger human life and health or pose a risk to public safety. Attachment of the windows must also comply with this criterion. We recommend anchors 51, 52 and 53 for this application.



Window walls according to DIN 18056:


This standard applies to window walls with an area of at least 9 m² and a minimum side length of 200 cm, comprising a support structure (frame, jambs, crossbars) with infill (e.g. glazing). This standard does not apply to walls made from glass blocks. We recommend anchors with technical approval for this application

Drill the hole
Install anchor
Tighten screw
Press on cover cap (type WUS-SK)

Tested fire resistance time at increasing temperatures in accordance with DIN 4102 and on direct exposure to flames

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for attaching window and door frames made of wood, plastic and aluminium


Especially suitable for use in solid surfaces


This anchor meets the requirements of certain window manufacturers in accordance with RAL quality-tested installation

Anchor diameter

10 mm

Anchor length (l) (l)

92 mm

Drive type

Z

Hole diameter in component (d f)

10.5 mm

Nominal drill-bit diameter (d 0)

10 mm

Embedding depth (h nom)

30 mm

Surface

Zinc plated

Material

Steel

Drill hole depth (h 1)

35 mm

DIN

18056

Head type

Countersunk head

Max. attachment height (t fix)

60 mm

Internal drive

Z3

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cover cap for screws with head recess

CAP-(0150)-R9010-PUREWHITE-D15/3

x 200 pcs
Cover cap for screws with head recess

CAP-(0150)-LIMBAYELLOW-D15/3

x 200 pcs
Cover cap for screws with head recess

CAP-(0150)-R8016-MAHOGANYBROWN-D15/3

x 200 pcs
Cover cap for screws with head recess

CAP-(0150)-R8001-OCHERBROWN-D15/3

x 200 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information