Welcome to Würth Portugal For trade customers only

Metal riveter for plastic rivets

Lever riveter for plastic blind rivets
RVTR-LEVR-(D3,9-6,6MM)

Art.-no. 0949500100
EAN 4045989514496

Prices for customers after login
Metal riveter for plastic rivets

Art.-no. 0949500100

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Riveter for applying plastic rivets.

Made of metal for greater strength and durability

1 Year Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Select the rivet indicated for the attachment, taking into account the diameter of the hole and the thickness of the parts to be attached. Place the rivet mandrel in the riveter nozzle and the head in the hole of the parts to be attached. Press the handles of the riveter until the mandrel breaks off and the attachment is completed.

Min./max. rivet diameter

3.9-6.6 mm

Length

167 mm

Product weight (per item)

350 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information