Welcome to Würth Portugal For trade customers only

Mitre saw and angle grinder TMA 305

MITR/CRCLSAWBNCH-EL-(TMA 305)

Art.-no. 0701177000

EAN 4062856074150

Individual price display after login
Mitre saw and angle grinder TMA 305

Art.-no. 0701177000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Mitre saw and angle grinder with top cutting table. For cutting kitchen baseboards,
skirting boards, flashing boards, cornices, tabletops and aluminium profiling.

Features


  • Powerful induction motor.

  • Adjustable top table.

  • Handle adjustable to three positions.

  • Restart guard.

  • Parallel cutting ruler on top table.

  • Precision laser.

  • LED to light the work area.

  • Accessory for easy cutting.

  • 45° mitre cut.

  • 50° horizontal rotation of the head.

  • Easy disc change.

  • Easy transport.

  • Fitted as standard with two 96- and 48-tooth cutting discs.


Advantages


  • Maximum power and versatility.

  • High precision regardless of the working position.

  • Quiet.

  • Adjustable switch handle for both left- and right-handed use.

  • Laser guidance for more precise cuts.

  • Cutting angle adjustable up to 50° right or left in horizontal plane.

  • Double angle cutting possible (45° mitre and 45° horizontal rotation).

  • Head lockable when not cutting.


Benefits


  • Multiple applications with a single machine. Complies with safety regulations.

  • Reduces eye fatigue thanks to the new lighting system.
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Frequency

50 Hz

Protection class

Protection class I/protective grounding

Max. saw-blade diameter

305 mm

Suitable for bore diameter

30 mm

Power input

1500 W

Max. mitre angle

45 Degree

Weight of machine

23 kg

Cable length

1.8 m

Max. idle speed

2850 rpm

Length

580 mm

Width

540 mm

Height

500 mm

Technical features
Voltage 230 V/50 Hz
Power input 1500 W
Idle speed 2850 rpm
Maximum supported disc diameter 305 mm
Central disc hole diameter 30 mm
Top table dimensions (L x W) 485 x 305 mm
Protection class Class I
Machine dimensions (L x W x H) 500 x 600 x 680 mm
Weight 23 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information