Modular block, modular
Module block 30
MODBLOCK-VEH-MODULAR-MSMB08
Art.-no. 0963661008
EAN 4062855167532
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Premounted and ready for installation
Suitable for many different vehicle types
See assignment table
Comprising:
- Sub-assembly with aluminium flap (clear height of sub-assembly 400 mm, at 180 mm height for easy removal of heavy parts)
- With integrated extendable workbench including vice and turntable for working outside the vehicle
- Three drawers with aluminium panels
- as well as integrated one-handed locking across the entire drawer width
- Four support angles for ORSY system case 8.4.1
- Aluminium top frame
40 kg load per drawer and support angle
Includes non-slip mats for drawers and top frame
Includes mounting kit and separating plates
Product information
Datasheets(X)
Type description | MSMB08 |
Depth | 380 mm |
Width | 1112 mm |
Height | 1010 mm |
Product weight (per item) | 77.700 kg |
Number of drawers | 3 PCS |
Colour | Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured |
| Manufacturer | Model/type/year of manufacture | Vehicle length (in mm) | Wheelbase (in mm) | Driver's side | Passenger side |
| Citroën | Nemo from 2008 | 3864 | 2513 | ||
| Berlingo L1H1 from 2018 | 4403 | 2785 | |||
| Berlingo L2H1 from 2018 | 4753 | 2975 | |||
| Jumpy L1H1 from 2016 | 4609 | 2925 | |||
| Jumpy L2H1 from 2016 | 4959 | 3275 | |||
| Jumpy L3H1 from 2016 | 5309 | 3275 | |||
| Jumper L1H1 from 2006 | 4963 | 3000 | x | ||
| Jumper L1H2 from 2006 | 4963 | 3000 | x | ||
| Jumper L2H1 from 2006 | 5413 | 3450 | x | ||
| Jumper L2H2 from 2006 | 5413 | 3450 | x | ||
| Jumper L3H2 from 2006 | 5998 | 4035 | x | ||
| Jumper L3H3 from 2006 | 5998 | 4035 | x | ||
| Jumper L4H2 from 2006 | 6363 | 4035 L | |||
| Jumper L4H3 from 2006 | 6363 | 4035 L | |||
| Dacia | Dokker Express with partition grille from 2013 | 4363 | 2810 | ||
| Dokker Express with divider from 2013 | 4363 | 2810 | |||
| Fiat | Doblo Cargo L1H1 from 2018 | 4406 | 2755 | ||
| Doblo Cargo Maxi L2H1 from 2018 | 4756 | 3105 | |||
| Fiorino from 2008 | 3864 | 2513 | |||
| Talento L1H1 from 2016 with hinged doors | 4998 | 3098 | x | ||
| Talento L1H2 from 2016 with hinged doors | 4998 | 3098 | x | ||
| Talento L2H1 from 2016 with hinged doors | 5398 | 3498 | x | ||
| Talento L2H2 from 2016 with hinged doors | 5398 | 3498 | x | ||
| Talento L1H1 from 2016 with tailgate | 4998 | 3098 | x | ||
| Talento L2H1 from 2016 with tailgate | 5398 | 3498 | x | ||
| Ducato L1H1 from 2006 | 4963 | 3000 | x | ||
| Ducato L1H2 from 2006 | 4963 | 3000 | x | ||
| Ducato L2H1 from 2006 | 5413 | 3450 | x | ||
| Ducato L2H2 from 2006 | 5413 | 3450 | x | ||
| Ducato L4H2 from 2006 | 5998 | 4035 | x | ||
| Ducato L4H3 from 2006 | 5998 | 4035 | x | ||
| Ducato L5H2 from 2006 | 6363 | 4035 L | |||
| Ducato L5H3 from 2006 | 6363 | 4035 L | |||
| Ford | Connect L1H1 from 2014 | 4420 | 2662 | ||
| Connect L2H1 from 2014 | 4820 | 3062 | |||
| Courier H1 with partition grille from 2014 | 4157 | 2489 | |||
| Courier H1 with divider from 2014 | 4157 | 2489 | |||
| Custom L1H1 from 2012 | 4972 | 2933 | x | ||
| Custom L1H2 from 2012 | 4972 | 2933 | x | ||
| Custom L2H1 from 2012 | 5340 | 3300 | x | ||
| Custom L2H2 from 2013 | 5340 | 3300 | x | ||
| Transit L2H2 front from 2014 | 5531 | 3300 | x | ||
| Transit L2H3 front from 2014 | 5531 | 3300 | x | ||
| Transit L2H2 rear from 2014 | 5531 | 3300 | x | ||
| Transit L2H3 rear from 2014 | 5531 | 3300 | x | ||
| Transit L3H2 front from 2014 | 5981 | 3750 | x | ||
| Transit L3H3 front from 2014 | 5981 | 3750 | x | ||
| Transit L3H2 rear from 2014 | 5981 | 3750 | x | ||
| Transit L3H3 rear from 2014 | 5981 | 3750 | x | ||
| Transit L4H3 rear from 2014 | 6704 | 3750J | |||
| Hyundai | H350 L2H2 from 2015 | 5515 | 3435 | x | |
| H350 L3H2 from 2015 | 6195 | 3670 | |||
| Iveco | Daily L1H1 from 2014 | 5040 | 3000 | x | |
| Daily L2H1 from 2014 | 5560 | 3520 | x | ||
| Daily L2H2 from 2014 | 5560 | 3520 | x | ||
| Daily L3H2 from 2014 | 5950 | 3520L | x | ||
| Daily L4H2 from 2014 | 7130 | 4100 | x | ||
| Daily L4H3 from 2014 | 7130 | 4100 | x | ||
| Daily L5H3 from 2014 | 7500 | 4100L | x | ||
| MAN | TGE new medium-length, standard roof, front-wheel drive from 2017 | 5986 | 3640 | x | |
| TGE new medium-length, high roof, front-wheel drive from 2017 | 5986 | 3640 | x | ||
| TGE new long, high roof, front-wheel drive from 2017 | 6836 | 4490 | x | ||
| TGE new long, super-high roof, front-wheel drive from 2017 | 6836 | 4490 | x | ||
| TGE new long, plus high roof, front-wheel drive from 2017 | 7391 | 4490L | |||
| TGE new long, plus super-high roof, front-wheel drive from 2017 | 7391 | 4490L | |||
| TGE new medium-length, standard roof, rear-wheel drive/four-wheel drive from 2018 | 5986 | 3640 | x | ||
| TGE new medium-length, high roof, rear-wheel drive/four-wheel drive from 2018 | 5986 | 3640 | x | ||
| TGE new long, high roof, rear-wheel drive/four-wheel drive from 2018 | 6836 | 4490 | x | ||
| TGE new long, plus high roof, rear-wheel drive/four-wheel drive from 2018 | 7391 | 4490L | |||
| TGE new long, plus super-high roof, rear-wheel drive/four-wheel drive from 2018 | 7391 | 4490L | |||
| Mercedes Benz | Citan short from 2012 | 3937 | 2313 | ||
| Citan long from 2012 | 4321 | 2697 | |||
| Citan extra-long from 2012 | 4705 | 3081 | |||
| Vito compact L1H1 from 2014 | 4895 | 3200 | |||
| Vito long L2H1 from 2014 | 5140 | 3200L | x | ||
| Vito extra-long L3H1 from 2014 | 5370 | 3430 | x | ||
| Sprinter compact, A1H1 from 2018, rear-wheel drive | 5267 | 3250 | x | ||
| Sprinter compact, A1H2 from 2018, rear-wheel drive | 5267 | 3250 | x | ||
| Sprinter standard, A2H1 from 2018, rear-wheel drive | 5932 | 3665 | x | ||
| Sprinter standard, A2H2 from 2018, rear-wheel drive | 5932 | 3665 | x | ||
| Sprinter long, A3H2 from 2018, rear-wheel drive | 6967 | 4325 | |||
| Sprinter extra-long, A4H2 from 2018, rear-wheel drive | 7367 | 4325 | x | ||
| Sprinter compact standard roof, A1H1 from 2018, front-wheel drive | 5267 | 3259 | x | ||
| Sprinter compact high roof, A1H2 from 2018, front-wheel drive | 5267 | 3259 | x | ||
| Sprinter standard, standard roof, A2H1 from 2018, front-wheel drive | 5932 | 3924 | x | ||
| Sprinter standard high roof, A2H2 from 2018, front-wheel drive | 5932 | 3924 | x | ||
| Nissan | NV200 H1 from 2009 | 4400 | 2725 | ||
| NV250 L1 from 2019 | 4321 | 2697 | |||
| NV250 L2 from 2019 | 4705 | 3081 | |||
| NV300 L1H1 from 2014 with hinged doors | 4998 | 3098 | x | ||
| NV300 L1H2 from 2014 with hinged doors | 4998 | 3098 | x | ||
| NV300 L2H1 from 2014 with hinged doors | 5398 | 3498 | x | ||
| NV300 L2H2 from 2014 with hinged doors | 5398 | 3498 | x | ||
| NV300 L1H1 from 2014 with tailgate | 4998 | 3098 | x | ||
| NV300 L2H1 from 2014 with tailgate | 5398 | 3498 | x | ||
| NV400 L1 H1 from 2010 | 5048 | 3182 | x | ||
| NV400 L2 H2 front from 2010 | 5548 | 3682 | x | ||
| NV400 L3 H2 front from 2010 | 6198 | 4332 | x | ||
| NV400 L3 H2 rear from 2010 | 6198 | 3682 | |||
| NV400 L3 H2 rear from 2010 PTO | 6198 | 3682 | |||
| NV400 L4 H2 rear from 2010 | 6848 | 4332 | |||
| NV400 L4 H2 rear from 2010 PTO | 6848 | 4332 | |||
| Opel/Vauxhall | Combo L1 H1 from 2018 | 4403 | 2780 | ||
| Combo L2H1 from 2018 | 4753 | 2975 | |||
| Vivaro L1H1 from 2014 with hinged doors | 4998 | 3098 | x | ||
| Vivaro L1H2 from 2014 with hinged doors | 4998 | 3098 | x | ||
| Vivaro L2H1 from 2014 with hinged doors | 5398 | 3498 | x | ||
| Vivaro L2H2 from 2014 with hinged doors | 5398 | 3498 | x | ||
| Vivaro L1H1 from 2014 with tailgate | 4998 | 3098 | x | ||
| Vivaro L2H1 from 2014 with tailgate | 5398 | 3498 | x | ||
| Vivaro Cargo L1H1 from 2019 | 4609 | 2925 | |||
| Vivaro Cargo L2H1 from 2019 | 4959 | 3275 | |||
| Vivaro Cargo L3H1 from 2019 | 5309 | 3275 | |||
| Movano L1 H1 from 2010 | 5048 | 3182 | x | ||
| Movano L2 H2 front from 2010 | 5548 | 3682 | x | ||
| Movano L3 H2 front from 2010 | 6198 | 4332 | x | ||
| Movano L3 H2 rear from 2010 | 6198 | 3682 | |||
| Movano L3 H2 rear PTO from 2010 | 6198 | 3682 | |||
| Movano L4 H2 rear from 2010 | 6848 | 4332 | |||
| Movano L4 H2 rear PTO from 2010 | 6848 | 4332 | |||
| Peugeot | Bipper from 2008 | 3864 | 2513 | ||
| Partner L1H1 from 2018 | 4403 | 2780 | |||
| Partner L2H1 from 2018 | 4753 | 2975 | |||
| Expert L1H1 from 2016 | 4609 | 2925 | |||
| Expert L2H1 from 2016 | 4959 | 3275 | |||
| Expert L3H1 from 2016 | 5309 | 3275 | |||
| Boxer L1H1 from 2006 | 4963 | 3000 | x | ||
| Boxer L1H2 from 2006 | 4963 | 3000 | x | ||
| Boxer L2H1 from 2006 | 5413 | 3450 | x | ||
| Boxer L2H2 from 2006 | 5413 | 3450 | x | ||
| Boxer L3H2 from 2006 | 5998 | 4035 | x | ||
| Boxer L3H3 from 2006 | 5998 | 4035 | x | ||
| Boxer L4H2 from 2006 | 6363 | 4035 L | |||
| Boxer L4H3 from 2006 | 6363 | 4035 L | |||
| Renault | Kangoo Compact L1H1 with partition grille from 2012 | 3829 | 2313 | ||
| Kangoo Compact L1H1 with divider from 2012 | 3829 | 2313 | |||
| Kangoo L2H1 with partition grille from 2008 | 4213 | 2697 | |||
| Kangoo L2H1 with divider from 2008 | 4213 | 2697 | |||
| Kangoo Maxi L3H1 from 2010 | 4597 | 3081 | |||
| Trafic L1H1 with hinged doors from 2014 | 4998 | 3098 | x | ||
| Trafic L1H2 with hinged doors from 2014 | 4998 | 3098 | x | ||
| Trafic L2H1 with hinged doors from 2014 | 5398 | 3498 | x | ||
| Trafic L2H2 with hinged doors from 2014 | 5398 | 3498 | x | ||
| Trafic L1H1 with tailgate from 2014 | 4998 | 3098 | x | ||
| Trafic L2H1 with tailgate from 2014 | 5398 | 3498 | x | ||
| Master L1 H1 from 2010 | 5048 | 3182 | x | ||
| Master L2 H2 front from 2010 | 5548 | 3682 | x | ||
| Master L3 H2 front from 2010 | 6198 | 4332 | x | ||
| Master L3 H2 rear from 2010 | 6198 | 3682 | |||
| Master L3 H2 rear PTO from 2010 | 6198 | 3682 | |||
| Master L4 H2 rear from 2010 | 6848 | 4332 | |||
| Master L4 H2 rear PTO from 2010 | 6848 | 4332 | |||
| Toyota | ProAce CITY L1H1 from 2020 | 4403 | 2780 | ||
| ProAce CITY L2H1 from 2020 | 4753 | 2975 | |||
| ProAce Compact from 2016 | 4609 | 2925 | |||
| ProAce L1 from 2016 | 4959 | 3275 | |||
| ProAce L2 from 2016 | 5309 | 3275 | |||
| Volkswagen | Caddy L1H1 from 2004 | 4405 | 2682 | ||
| Caddy Maxi L2H1 from 2007 | 4875 | 3002 | |||
| Caddy5 L1H1 from 2020 | 4500 | 2755 | |||
| Caddy5 Maxi L2H1 from 2020 | 4853 | 2970 | |||
| T6 L1H1 from 2015 | 4892 | 3000 | x | ||
| T6 L2H1 from 2015 | 5292 | 3400 | x | ||
| T6.1 L1H1 from 2019 | 4892 | 3000 | x | ||
| T6.1 L2H1 from 2019 | 5292 | 3400 | x | ||
| Crafter medium-length, standard roof, front-wheel drive from 2017 | 5986 | 3640 | x | ||
| Crafter medium-length, high roof, front-wheel drive from 2017 | 5986 | 3640 | x | ||
| Crafter long, high roof, front-wheel drive from 2017 | 6836 | 4490 | x | ||
| Crafter long, super-high roof, front-wheel drive from 2017 | 6836 | 4490 | x | ||
| Crafter long, plus high roof, front-wheel drive from 2017 | 7391 | 4490L | |||
| Crafter long, plus super-high roof, front-wheel drive from 2017 | 7391 | 4490L | |||
| Crafter medium-length, standard roof, rear-wheel drive/four-wheel drive from 2018 | 5986 | 3640 | x | ||
| Crafter medium-length, high roof, rear-wheel drive/four-wheel drive from 2018 | 5986 | 3640 | x | ||
| Crafter long, high roof, rear-wheel drive/four-wheel drive from 2018 | 6836 | 4490 | x | ||
| Crafter long, plus high roof, rear-wheel drive/four-wheel drive from 2018 | 7391 | 4490L | |||
| Crafter long, plus super-high roof, rear-wheel drive/four-wheel drive from 2018 | 7391 | 4490L |