Welcome to Würth Portugal For trade customers only

Modular block, modular

Modular block 25
MODBLOCK-VEH-MSMB03

Art.-no. 0963661003

EAN 4062855167495

Individual price display after login
Modular block, modular

Art.-no. 0963661003

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Premounted and ready for installation

Suitable for many different vehicle types


See assignment table



Comprising:


  • Sub-assembly with panel (clear height of sub-assembly 400 mm)

  • Storage rack for the clear storage of tools and small parts

  • 2 storage box racks with 5 storage boxes (size 2) and 7 storage boxes (size 3) for the clear storage of small parts

  • Aluminium top frame


Storage boxes made of polypropylene



Includes non-slip mat for storage rack and top frame



Includes mounting kit and separating plates

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MBF02

Depth

380 mm

Width

1112 mm

Height

1135 mm

Product weight (per item)

38.500 kg

Colour

Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured, Black

Manufacturer Model/type/year of manufacture Vehicle length
(in mm)
Wheel base
(in mm)
Driver's side Passenger side
Citroën Nemo from 2008 3864 2513
Berlingo L1H1 from 2018 4403 2785 x
Berlingo L2H1 from 2018 4753 2975 x
Jumpy L1H1 from 2016 4609 2925
Jumpy L2H1 from 2016 4959 3275
Jumpy L3H1 from 2016 5309 3275
Jumper L1H1 from 2006 4963 3000 x x
Jumper L1H2 from 2006 4963 3000 x x
Jumper L2H1 from 2006 5413 3450 x x
Jumper L2H2 from 2006 5413 3450 x x
Jumper L3H2 from 2006 5998 4035 x x
Jumper L3H3 from 2006 5998 4035 x x
Jumper L4H2 from 2006 6363 4035 L x x
Jumper L4H3 from 2006 6363 4035 L x x
Dacia Dokker Express with partition grille from 2013 4363 2810 x
Dokker Express with divider from 2013 4363 2810 x
Fiat Doblo Cargo L1H1 from 2018 4406 2755
Doblo Cargo Maxi L2H1 from 2018 4756 3105
Fiorino from 2008 3864 2513
Talento L1H1 from 2016 with hinged doors 4998 3098 x x
Talento L1H2 from 2016 with hinged doors 4998 3098 x x
Talento L2H1 from 2016 with hinged doors 5398 3498 x x
Talento L2H2 from 2016 with hinged doors 5398 3498 x x
Talento L1H1 from 2016 with tailgate 4998 3098 x x
Talento L2H1 from 2016 with tailgate 5398 3498 x x
Ducato L1H1 from 2006 4963 3000 x x
Ducato L1H2 from 2006 4963 3000 x x
Ducato L2H1 from 2006 5413 3450 x x
Ducato L2H2 from 2006 5413 3450 x x
Ducato L4H2 from 2006 5998 4035 x x
Ducato L4H3 from 2006 5998 4035 x x
Ducato L5H2 from 2006 6363 4035 L x x
Ducato L5H3 from 2006 6363 4035 L x x
Ford Connect L1H1 from 2014 4420 2662
Connect L2H1 from 2014 4820 3062
Courier H1 with partition grille from 2014 4157 2489 x
Courier H1 with divider from 2014 4157 2489 x
Custom L1H1 from 2012 4972 2933 x x
Custom L1H2 from 2012 4972 2933 x x
Custom L2H1 from 2012 5340 3300 x x
Custom L2H2 from 2013 5340 3300 x x
Transit L2H2 front from 2014 5531 3300 x x
Transit L2H3 front from 2014 5531 3300 x x
Transit L2H2 rear from 2014 5531 3300 x x
Transit L2H3 rear from 2014 5531 3300 x x
Transit L3H2 front from 2014 5981 3750 x x
Transit L3H3 front from 2014 5981 3750 x x
Transit L3H2 rear from 2014 5981 3750 x x
Transit L3H3 rear from 2014 5981 3750 x x
Transit L4H3 rear from 2014 6704 3750J x x
Hyundai H350 L2H2 from 2015 5515 3435 x x
H350 L3H2 from 2015 6195 3670 x x
Iveco Daily L1H1 from 2014 5040 3000 x x
Daily L2H1 from 2014 5560 3520 x x
Daily L2H2 from 2014 5560 3520 x x
Daily L3H2 from 2014 5950 3520L x x
Daily L4H2 from 2014 7130 4100 x x
Daily L4H3 from 2014 7130 4100 x x
Daily L5H3 from 2014 7500 4100L x x
MAN TGE new medium-length, standard roof, front-wheel drive from 2017 5986 3640 x x
TGE new medium-length, high roof, front-wheel drive from 2017 5986 3640 x x
TGE new long, high roof, front-wheel drive from 2017 6836 4490 x x
TGE new long, super-high roof, front-wheel drive from 2017 6836 4490 x x
TGE new long plus, high roof, front-wheel drive from 2017 7391 4490L x x
TGE new long plus, super-high roof, front-wheel drive from 2017 7391 4490L x x
TGE new medium-length, standard roof, rear-wheel drive/four-wheel drive from 2018 5986 3640 x x
TGE new medium-length, high roof, rear-wheel drive/four-wheel drive from 2018 5986 3640 x x
TGE new long, high roof, rear-wheel drive/four-wheel drive from 2018 6836 4490 x x
TGE new long plus, high roof, rear-wheel drive/four-wheel drive from 2018 7391 4490L x x
TGE new long plus, super-high roof, rear-wheel drive/four-wheel drive from 2018 7391 4490L x x
Mercedes Benz Citan short from 2012 3937 2313
Citan long from 2012 4321 2697
Citan extra-long from 2012 4705 3081
Vito compact L1H1 from 2014 4895 3200 x x
Vito long L2H1 from 2014 5140 3200L x x
Vito extra-long L3H1 from 2014 5370 3430 x x
Sprinter compact, A1H1 from 2018, rear-wheel drive 5267 3250 x x
Sprinter compact, A1H2 from 2018, rear-wheel drive 5267 3250 x x
Sprinter standard, A2H1 from 2018, rear-wheel drive 5932 3665 x x
Sprinter standard, A2H2 from 2018, rear-wheel drive 5932 3665 x x
Sprinter long, A3H2 from 2018, rear-wheel drive 6967 4325 x x
Sprinter extra-long, A4H2 from 2018, rear-wheel drive 7367 4325 x x
Sprinter compact, standard roof, A1H1 from 2018, front-wheel drive 5267 3259 x x
Sprinter compact, high roof, A1H2 from 2018, front-wheel drive 5267 3259 x x
Sprinter standard, standard roof, A2H1 from 2018, front-wheel drive 5932 3924 x x
Sprinter standard, high roof, A2H2 from 2018, front-wheel drive 5932 3924 x x
Nissan NV200 H1 from 2009 4400 2725 x
NV250 L1 from 2019 4321 2697
NV250 L2 from 2019 4705 3081
NV300 L1H1 from 2014 with hinged doors 4998 3098 x x
NV300 L1H2 from 2014 with hinged doors 4998 3098 x x
NV300 L2H1 from 2014 with hinged doors 5398 3498 x x
NV300 L2H2 from 2014 with hinged doors 5398 3498 x x
NV300 L1H1 from 2014 with tailgate 4998 3098 x x
NV300 L2H1 from 2014 with tailgate 5398 3498 x x
NV400 L1H1 from 2010 5048 3182 x x
NV400 L2H2 front from 2010 5548 3682 x x
NV400 L3H2 front from 2010 6198 4332 x x
NV400 L3H2 rear from 2010 6198 3682 x x
NV400 L3H2 rear from 2010 PTO 6198 3682 x x
NV400 L4H2 rear from 2010 6848 4332 x x
NV400 L4H2 rear from 2010 PTO 6848 4332 x x
Opel/Vauxhall Combo L1H1 from 2018 4403 2780 x
Combo L2H1 from 2018 4753 2975 x
Vivaro L1H1 from 2014 with hinged doors 4998 3098 x x
Vivaro L1H2 from 2014 with hinged doors 4998 3098 x x
Vivaro L2H1 from 2014 with hinged doors 5398 3498 x x
Vivaro L2H2 from 2014 with hinged doors 5398 3498 x x
Vivaro L1H1 from 2014 with tailgate 4998 3098 x x
Vivaro L2H1 from 2014 with tailgate 5398 3498 x x
Vivaro Cargo L1H1 from 2019 4609 2925
Vivaro Cargo L2H1 from 2019 4959 3275
Vivaro Cargo L3H1 from 2019 5309 3275
Movano L1H1 from 2010 5048 3182 x x
Movano L2H2 front from 2010 5548 3682 x x
Movano L3H2 front from 2010 6198 4332 x x
Movano L3H2 rear from 2010 6198 3682 x x
Movano L3H2 rear PTO from 2010 6198 3682 x x
Movano L4H2 rear from 2010 6848 4332 x x
Movano L4H2 rear PTO from 2010 6848 4332 x x
Peugeot Bipper from 2008 3864 2513
Partner L1H1 from 2018 4403 2780 x
Partner L2H1 from 2018 4753 2975 x
Expert L1H1 from 2016 4609 2925
Expert L2H1 from 2016 4959 3275
Expert L3H1 from 2016 5309 3275
Boxer L1H1 from 2006 4963 3000 x x
Boxer L1H2 from 2006 4963 3000 x x
Boxer L2H1 from 2006 5413 3450 x x
Boxer L2H2 from 2006 5413 3450 x x
Boxer L3H2 from 2006 5998 4035 x x
Boxer L3H3 from 2006 5998 4035 x x
Boxer L4H2 from 2006 6363 4035 L x x
Boxer L4H3 from 2006 6363 4035 L x x
Renault Kangoo Compact L1H1 with partition grille from 2012 3829 2313
Kangoo Compact L1H1 with divider from 2012 3829 2313
Kangoo L2H1 with partition grille from 2008 4213 2697
Kangoo L2H1 with divider from 2008 4213 2697
Kangoo Maxi L3H1 from 2010 4597 3081
Trafic L1H1 with hinged doors from 2014 4998 3098 x x
Trafic L1H2 with hinged doors from 2014 4998 3098 x x
Trafic L2H1 with hinged doors from 2014 5398 3498 x x
Trafic L2H2 with hinged doors from 2014 5398 3498 x x
Trafic L1H1 with tailgate from 2014 4998 3098 x x
Trafic L2H1 with tailgate from 2014 5398 3498 x x
Master L1H1 from 2010 5048 3182 x x
Master L2H2 front from 2010 5548 3682 x x
Master L3H2 front from 2010 6198 4332 x x
Master L3H2 rear from 2010 6198 3682 x x
Master L3H2 rear PTO from 2010 6198 3682 x x
Master L4H2 rear from 2010 6848 4332 x x
Master L4H2 rear PTO from 2010 6848 4332 x x
Toyota ProAce CITY L1H1 from 2020 4403 2780 x
ProAce CITY L2H1 from 2020 4753 2975 x
ProAce Compact from 2016 4609 2925
ProAce L1 from 2016 4959 3275
ProAce L2 from 2016 5309 3275
Volkswagen Caddy L1H1 from 2004 4405 2682
Caddy Maxi L2H1 from 2007 4875 3002
Caddy5 L1H1 from 2020 4500 2755
Caddy5 Maxi L2H1 from 2020 4853 2970
T6 L1H1 from 2015 4892 3000 x x
T6 L2H1 from 2015 5292 3400 x x
T6.1 L1H1 from 2019 4892 3000 x x
T6.1 L2H1 from 2019 5292 3400 x x
Crafter medium-length, standard roof, front-wheel drive from 2017 5986 3640 x x
Crafter medium-length, high roof, front-wheel drive from 2017 5986 3640 x x
Crafter long, high roof, front-wheel drive from 2017 6836 4490 x x
Crafter long, super-high roof, front-wheel drive from 2017 6836 4490 x x
Crafter long plus, high roof, front-wheel drive from 2017 7391 4490L x x
Crafter long plus, super-high roof, front-wheel drive from 2017 7391 4490L x x
Crafter medium-length, standard roof, rear-wheel drive/four-wheel drive from 2018 5986 3640 x x
Crafter medium-length, high roof, rear-wheel drive/four-wheel drive from 2018 5986 3640 x x
Crafter long, high roof, rear-wheel drive/four-wheel drive from 2018 6836 4490 x x
Crafter long plus, high roof, rear-wheel drive/four-wheel drive from 2018 7391 4490L x x
Crafter long plus, super-high roof, rear-wheel drive/four-wheel drive from 2018 7391 4490L x x

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information