Welcome to Würth Portugal For trade customers only

Multi-hole interface PRO-AIR

FMADAPT-SNDPAD-(PRO-AIR)-MHO-W10XD150MM

Art.-no. 0587586006

EAN 4099618286223

Individual price display after login
Multi-hole interface PRO-AIR

Art.-no. 0587586006

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Multi-hole interface with hook-and-loop fastening

Features


  • Transforms the hardness of the plate and makes it more flexible and soft, allowing you to treat curved areas.

  • Ensures better adhesion between the disc and the plate.


Advantages


  • Universal use, suitable for all plates of all sanders, however, it delivers optimum performance and extraction with the PRO-AIR plate.


Benefits


  • Increases the life of the original plate without having to replace it.
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

150 mm

Thickness

10 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Multi-hole plate for sandpaper PRO-AIR

ADHDISC-HOKLP-(PRO-AIR)-5/16IN-150MM

150 mm multi-hole plate for optimum performance with PRO-AIR sanding system
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information