Multi-length furniture handle fastening screw
Multi-length furniture handle screw
MOEBLGRFSHR-LIKPF-FLSH-Z2+SZ-(A2K)-M4X45
Art.-no. 027504 450
EAN 4053479489940
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- Can be cut to size with cutters every 5 mm
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 45 mm |
Head diameter (dk) | 9.5 mm |
Nominal diameter | 4 mm |
Internal drive | Z2+slot |
Material | Steel |
Surface | Zinc plated |
