Welcome to Würth Portugal For trade customers only

Multi-purpose cleaning agent Flooring

Multi-purpose cleaning agent for flooring
FLRCLNR-MULTIPURP-TRANSPARENT-5LTR

Art.-no. 0893474516

EAN 4065746290173

Individual price display after login
Multi-purpose cleaning agent Flooring

Art.-no. 0893474516

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Aqueous cleaning agent specially developed for cleaning flooring

Easy to rinse


Leaves no stains or deposits on surfaces.



Low foam on application



Pleasant odour

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for all surfaces, including metal, such as steel, aluminium alloys and plastics. Can be used to remove dirt and grease. The product can be used in ultrasonic cleaners and by immersion. Manual or machine use.

Instructions

This product should be diluted with water before use. The amount of dilution depends on the dirt to be removed. The product is active at low concentrations (from 1 %). For more intense dirt, use around 15 to 20 % in water, with the ideal concentration being between 5 and 10 %. For ultrasonic cleaners and immersion, use the product hot at a concentration of 3 to 5 %. If cleaning at room temperature, apply the product to the surface to be cleaned, wait a few minutes, scrub the surface and then rinse with pressured water or wipe with a cloth.

Contents

5 l

Smell/fragrance

Pleasant

Colour

Pink

Chemical basis

Water

Density/conditions

1.04 g/cm³ / at 20°C

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information