Multi-purpose gearbox oil
Gear oil multi-function
GEAROIL-MULTIFUNCT-SAE-15W40-50LTR
Art.-no. 0897998601
EAN 4065233034297
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Multi-purpose oil well-suited to use in agricultural machinery
- Use for engines, transmissions, differentials and hydraulic systems
- Easy total lubrication of the machine
- Effective even at very low temperatures
- Long-lasting effectiveness
Product information
Datasheets(X)
Application area
For complete lubrication of agricultural machines in particular, with and without hydraulic system and wet brakes.
Instructions
Please observe the operating instructions for the vehicle/machine.
Contents | 50 l |
Viscosity grade | 15W-40 |
Approved for gear oils | 0 - not applicable, API GL 4 |
Recommended applications for gear oils | 0 - not applicable, API GL 4 |
Shelf life from production | 24 Month |
Density | 6.9 g/cm³ |
Density conditions | at 20°C |