Welcome to Würth Portugal For trade customers only

Multi-purpose grease construction/agriculture

GRSE-INDUSTRIAL-AGRI-BLACKEDITION-400G

Art.-no. 0893874101

EAN 4065746395632

Individual price display after login
Multi-purpose grease construction/agriculture

Art.-no. 0893874101

Individual price display after login
Quantity
PU
x 24 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

EP-2 grease with a lithium/calcium base
  • Resistant to high pressure due to EP additive

  • High shearing strength

  • High resistance to weathering

  • High resistance to water and steam
Notice

Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed!

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Particularly suitable for heavily loaded devices and machines, such as construction and agricultural machinery. A wide range of applications are covered, including heavily loaded roller bearings and ball bearings, work roller bearings and support roller bearings, hot and cold shear systems, roller bearings and slide bearings etc. Ideal for use even in very unfavourable conditions such as damp, steam, dust, mud and in extreme weather conditions.

Weight of content

400 g

Container

Cartridge

Soap base

Lithium/calcium

Lubricant code

KP2P-30

Min./max. temperature conditions

-30 to 120 °C

Colour

Blue

NLGI grade/conditions

2 / with DIN 51818

Base oil viscosity, kinematic/conditions

300 mm²/s / at 40°C

Min./max. worked penetration /conditions

265 x 0.1 mm-295 x 0.1 mm / in accordance with DIN ISO 2137

Corrosion protection period/category

Corrosion category 0-0

VKA welding load

3400 N

Shelf life from production

48 Month

Oil basis

Mineral oil

Behaviour in the presence of water/conditions

1-90 / in accordance with DIN 51807-1

Lubricant system

Grease

Smell/fragrance

Product-typical

Density

910 kg/m³

Density conditions

at 20°C

Conditions for viscosity of oil basis

at 40°C

Min. temperature conditions

-30 °C

Max. temperature conditions

120 °C

Max. short-term temperature resistance

130 °C

Worked penetration conditions

in accordance with DIN ISO 2137

Conditions for NLGI grade

with DIN 51818

Corrosion protection period conditions

depends on the application

Conditions for VKA welding load

in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)

Silicone-free

Yes

Acid-free

Yes

Free from heavy metals

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information