Welcome to Würth Portugal For trade customers only

Multi-purpose textile cloth

CLNCLTH-MOIST-30X38CM-250PCS

Art.-no. 0899800400

EAN 4045989244836

Individual price display after login
Multi-purpose textile cloth

Art.-no. 0899800400

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Textile cloth for polishing and cleaning parts before painting.

80% viscose / 20% synthetic fibres


Large.


Static effect to capture dirt like a magnet.



Highly resistant


Highly resistant to breakage, even when wet.


Highly resistant to chemical products: suitable for applying solvents and polishes.



In dispenser bucket


Cloths stored away from dust and dirt.


Solvent can be added inside for use as wet cloths.

Absorption capacity: dry 630% / wet 480%

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Container

Bucket

Number of cloths

250 PCS

Sheet length x sheet width

300 x 380 mm

Length x width

300 x 380 mm

Sheet length

300 mm

Sheet width

380 mm

Product weight (per item)

1.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information