Welcome to Würth Portugal For trade customers only

NSF LUBE grease, pump and Liquid Green set

NSF grease, pump and Liquid Green set, 10 pcs
GRSE-SET-NSF-400ML/GUN/LIQ-GREEN-10PCS

Art.-no. 0988016505
EAN 4065746546706

Prices for customers after login
NSF LUBE grease, pump and Liquid Green set

Art.-no. 0988016505

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

10 pieces

Contents:


  • 8 x 400 ml NSF LUBE SHUTTLE grease

  • 1 x hand-lever grease gun

  • 1 x LIQUID GREEN, 500 ml
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

NSF LUBE grease, pump and Liquid Green set including:
Food-grade lubricating grease
8 x
Food-grade lubricating grease

GRSE-FOOD-SKV-400G

Quantity: 8 x
1 x
Multi-purpose cleaner Liquid Green

UNICLNR-(LIQUID GREEN)-500ML

Description: Powerful multi-purpose cleaner with excellent grease and resin dissolving capacity
Quantity: 1 x
1 x
Lube-Shuttle® hand-lever grease gun

GRSEGUN-HNDLEVER-LUBESHUTTLE

Description: The system for lubricating greases in 400 g system cartridges
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information