Neutral silicone HS40
Neutral silicone HS40
SILSEAL-NEUT-HS40-(MEKO-FREE)-BLCK-600ML
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Universal neutral silicone for bonding various types of materials.
Excellent adhesion to a range of substrates
- Enables bonding and sealing with high elasticity and mechanical resistance. Sets at room temperature and humidity
- Excellent thermal range: -60°C to +180°C (short-term up to +220°C)
- Excellent ultimate elongation of 500%
- Bonds metal surfaces (galvanised steel, aluminium and stainless steel), wood, reinforced concrete, stone, marble, glass and brick
- UV-resistant
- Highly weather-resistant
- Not for use on PP, PE and PTFE substrates
Product information
Datasheets(X)
Instructions
Clean and degrease the surface and then apply the product.
Contents | 600 ml |
Chemical basis | Neutral crosslinked silicones, oxime-based |
Colour | Black |
Min. skin-formation time | 15 min |
Density | 1.22 g/cm³ |
Smell/fragrance | Characteristic |
Shelf life from production | 12 Month |
Min./max. processing temperature | 5 to 45 °C |