Neutral vaseline
VASELINE-500ML
Register now and access more than 15,100 products
- Odourless
- Non-toxic
- Insoluble in water and ethanol
- Silicone-free
- Solvent neutral
Datasheets(X)
Neutral Vaseline for delicate applications such as machine and bush lubrication. Facilitates the assembly of rubber parts, door locks, gears etc. Reduces friction between parts and facilitates inserting cable gland probes into electrical pipes.
Contents | 500 ml |
Density | 1085 kg/m³ |
Density/conditions | 1085 kg/m³ / at 20°C |
Density conditions | at 20°C |
Min. temperature conditions | 5 °C |
Max. temperature conditions | 50 °C |
Min./max. temperature conditions | 5 to 50 °C |
Shelf life from production | 60 Month |
Shelf life from production/conditions | 60 Month / at 5°C to 30°C |
Weight of content | 500 g |
Product weight (per item) | 531.500 g |