Welcome to Würth Portugal For trade customers only

Newtrol A/C

Deodorant NEWTROL
A/C-CLNR-VEH-(NEWTROL-AC)-200ML

Art.-no. 0893764670

EAN 4045989779130

Individual price display after login
Newtrol A/C

Art.-no. 0893764670

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Specially developed product to deodorise and freshen the air conditioning system.

Eliminates odours


Quickly clears and eliminates odours from the air conditioning system and vehicle interior.



Wide diffusion aerosol


The product is more efficient and diffuses better in inaccessible areas.



Equipped with a special 360° valve


Use in any position.



Dual effect diffuser


Partial or complete product application.



Very efficient and easy to use


Can be used inside the vehicle in closed recirculation or outside (at the passenger compartment air filter inlet).



Mist-type application


Does not deteriorate electrical components. Different from other liquid products.



One can per use


Product discharges completely.



Use externally at the passenger compartment air filter intake


A professional, economical solution.


Better tolerated by vehicle occupants.

Notice

Changing the passenger compartment air filter is recommended when used externally. Repeat the procedure if the odour persists Remember that the system's water condensation disposal is deficient and that this water combined with dust and bacteria is causing the bad odours in the air conditioning system. Perform the procedure once or twice a year. Follow the cleaning instructions recommended by the manufacturer.

This information is a recommendation only, based on our experience. We always recommend that you test the product before each new application.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

Interior application:


Do not use when people or animals are inside the vehicle. Start the engine and set the air conditioning to recirculation mode. Place the product vertically in the air conditioning suction area (in the front passenger footwell) and press the valve until it locks. Exit the vehicle, close the windows and doors and leave the container to completely discharge. Cleaning lasts approximately 20 minutes (at a temperature of 20°C). When finished, open the doors and leave the vehicle to ventilate for at least 15 minutes, leaving the air conditioning turned on in recirculation mode.



Exterior application:


Remove the passenger compartment air filter. Turn on the engine and set the air conditioning to the lowest speed in exterior circulation mode. Apply the product to the filter intake and leave the container to completely discharge. Once clean, open the doors and leave the vehicle to ventilate for at least 15 minutes, leaving the air conditioning turned on in exterior circulation mode.

Chemical basis

Propane

Contents

200 ml

Weight of content

120 g

Smell/fragrance

Perfumed

Colour

Colourless

Density

0.6 g/ml

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information