Nexis 95/24 A Click-on concealed hinge
Concealed hinge Nexis 94/24A Click-on
HNGE-NEXCLON-SCRON52/5,5-BEAR-94/24DGR
NEXIS CLICK-ON
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- For cabinets with a 24° tilt
- Compatible with soft-close systems
Optional dimensions. Subject to technical changes!
Product information
Datasheets(X)
![]() | |
Door position | Overlay |
Automatic | Yes |
Type of assembly | Screw-on |
Drilling pattern | 52/5.5 mm |
Suitable for max. door thickness | 24 mm |
Suitable for angled cabinets | 24 Degree |
Opening angle | 94 Degree |
Min./max. hinge pot distance | 4-6 mm |
Material | Die-cast zinc |
Surface | Nickel plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
