Welcome to Würth Portugal For trade customers only

No entry for unauthorised vehicles warning sign

PROHIBITSIGN-UNAUT-VEH-PT-60X40CM

Art.-no. 0899075441

EAN 4065746651059

Individual price display after login
No entry for unauthorised vehicles warning sign

Art.-no. 0899075441

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Size 400 x 600 mm

Approval


In accordance with Decree-Law no. 141/1995 of 14 June and with Administrative Decree no. 1456-A/1995 of 11 December.



High resistance and durability


2 mm thick opaque PVC.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

600 mm

Width

400 mm

Material

PVC - Polyvinyl chloride / PC - polycarbonate

Product weight (per item)

300 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information