Welcome to Würth Portugal For trade customers only

Non-slip additive

Non-slip additive PAVILACK
NONSLPADD-MICROSPHERE-PAVILACK-150G

Art.-no. 089035069

EAN 4050641428127

Individual price display after login
Non-slip additive

Art.-no. 089035069

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Additive in the form of a white powder that, mixed with paints, gives them non-slip properties.

Resistant for indoor and outdoor use.


Uniform non-slip effect and easy to clean.



Suitable for mixing with clear or pigmented 1- or 2-component water- or solvent-based paints.


The result of this mixture gives the paint applied non-slip properties.



Non-flammable and no chemical reactions.

Notice

Ideal for use with paints such as Pavilack, Pavimark etc.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For swimming pools, changing rooms, sports spaces, car parks, storage, industrial buildings, warehouses, petrol stations, road areas etc. Both indoors and outdoors to give a non-slip effect by mixing with paint. Do not use on ramps or inclines greater than 2 %.

Instructions

Apply to the last coat, incorporating into the paint by stirring manually or mechanically at low speed. The additive does not affect the colour or transparency of the finish.


A mixture dose of 3 % of the total paint is recommended depending on the desired non-slip effect. For example in 5 kg of paint the dose is 150 g (a full bottle of non-slip additive).



Storage


Maximum recommended storage time: 24 months in its original container, well sealed and sheltered from the elements (under cover at temperatures between 5°C and 40°C).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information