Welcome to Würth Portugal For trade customers only

Non-slip mat

ANTISLPMAT-VEH-MAM25

Art.-no. 0963580125

EAN 4056808794258

Individual price display after login
Non-slip mat

Art.-no. 0963580125

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For load securing

Complies with the guidelines in accordance with VDI 2700 Sheet 14



PVC soft foam lining



Only 3.0 mm thick


Therefore fully flexible, light, space-saving and resistant to deformation



Compensates for minor surface unevenness



Can be used on both sides



Closed surface


No retention of liquids and thus no formation of frost when used in winter



High coefficient of sliding friction


Of 0.8–1.0 μ



Tear resistance


  • Longitudinal direction ≥ 352 N/5 cm

  • Transverse direction ≥ 176 N/5 cm


Elongation at tear


  • Longitudinal direction ≥ 22%

  • Transverse direction ≥ 21%
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MAM25

Width

352 mm

Length

512 mm

Thickness

3 mm

Product weight (per item)

152.300 g

Colour

Black

Material

PVC - Polyvinyl chloride

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information