Nozzle for exhaust extractor
Nozzle exhaust probe car/truck steel zinc plated
MTHPCE-F.NOZEXHST-ZN-RD-D90MM
Art.-no. 0691801
EAN 4045989146031
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- CO2 probe attachment for testing
Product information
Datasheets(X)
Application area
For cars and lorries
Suitable for max. external diameter | 90 mm |
Hose connection diameter | 75 mm |
Material | Sheet steel |
Surface | Zinc plated |
Form | Round |
Product weight (per item) | 2040.000 g |