Welcome to Würth Portugal For trade customers only

Nozzle for spray application of expanding PUR foams

Nozzle for foam gun
NOZ-PP-F.EXPANDEDPURFOAM-D10XL30MM-12PCS

Art.-no. 0891651030

EAN 4099618250149

Individual price display after login
Nozzle for spray application of expanding PUR foams

Art.-no. 0891651030

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Made especially for Würth expanding PUR foams

Features


  • PP nozzle for spray application of insulation, both vertically and horizontally.

  • High level of durability, same service life as the gun under normal conditions of use.

  • Light weight, only 1.10 g.

  • Colour: white


Advantages


  • Very easy to use and ideal as an accessory for other acoustic and/or thermal insulation systems, such as insulation sheets, ETICS etc.

  • Very fast and effective as it immediately fills gaps and recesses.

  • Suitable thickness for each application.

  • Can be used for panelling, insulating and soundproofing areas in garages, attics, basements, sheds, downpipes, tanks, false ceilings, for preventing condensation etc.


Benefits


  • Very simple application that requires no assembly aids.

  • Very quick application, resolves problems that would be very time-consuming with other systems in just a few minutes.
Notice

Make sure to clean the nozzle to avoid obstructions. The foam can leave an invisible transparent film at the nozzle outlet that causes the jet not to come out properly as a spray.

High-volume foams with high surface coverage:


Mega and Fast XXL, approx. 3 m², thickness 1.5-2 cm.


Conventional foams:


Duo, 1C, Flex, tiles, ETICS, Advance and fire protection between 1.5-2 m², thickness 1.5-2 cm.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

It is advisable to obtain a professional's assessment of the application of PUR projected on site and the necessary FEICA course to be able to apply it. Construction management is likely to suggest level III advanced training in ISOPA/ALIPA course 011 (Spray applications outside a spray booth).

Instructions

• We only guarantee correct functioning of the nozzle with all foams from Würth Spain. In the case of other foams on the market, tests must be carried out as we do not know the spray range they can perform.


• We recommend placing the nozzle in the gun to be used and not removing it again, leaving that gun as the gun for panelling.


• Before spraying the surface, adjust the pressure of the gun according to the desired size of the spray range.


• Moisten the surface using a sprayer. Then adjust the spray range and apply one coat. Re-apply moisture to the foam, let it dry for a few minutes and perform the operation again until the desired foam thickness is achieved.


• The nozzle can be cleaned together with the gun - it is not necessary to remove it.


• The nozzle has the same service life as the gun under normal conditions of use.


• In winter or in very cold areas it can be helpful to heat the containers a little so that the jet comes out evenly and as a spray. Immersing the containers in hot water for 30 minutes is a good solution.

Material

PP - Polypropylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information