Nylon abrasive pad Plus
Nylon abrasive pad Plus
SNDDISC-NYLFLC-CLTHPLTE-D115-B13MM
Art.-no. 058531150
EAN 4050641442918
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Suitable for removing paints, pastes, oxides and corrosion without major wear to the base material.
Nylon fibre fabric pads with silicon carbide sandpaper
Metal-free flexible pads
Free from metals that cause corrosion.
High-strength fibre base plate
Allows for a long pad service life without nylon fibre separation and for a good fit to the part to be treated.
Lower temperature and less surface wear
Product information
Datasheets(X)
Application area
Bodywork: Paints, sealing residues, varnishes, welding joints and oxides.
Marine: Removes algae, paint and mollusc remains.
Maintenance: Outside furniture, cement residue, etc.
Diameter (Ø) | 115 mm |
Bore hole | 22.23 mm |
Colour | Black (base material) |
Design | With cloth plate |
Grid size | Very coarse |
Max. rotation speed | 11000 rpm |
Recommended rotation speed | 10000 rpm |